missing translation for 'onlineSavingsMsg'
Learn More

New Brunswick Scientific™ Innova™ 42 Incubator Shakers

Use these versatile incubator shakers for a variety of applications. New Brunswick Scientific™ Innova™ 42 Incubator Shakers provide exceptional convenience allowing you to simultaneously shake and static incubate cultures under the same conditions.

14045.96€

Specifications

Speed Range 25 to 400 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Holds 4 L
Product Type Incubator Shaker
View More Specs

Products 2
Product Code Brand Orbit Price Quantity & Availability  
Product Code Brand Orbit Price Quantity & Availability  
11350025
View accessory products View Documents Promotion Details
New Brunswick Scientific™
M1335-0012
25 mm
14045.96€
Each
In Stock
to see stock.
Add to basket
 
11330025
View accessory products View Documents Promotion Details
New Brunswick Scientific™
M1335-0002
19 mm
14045.96€
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Stackable or benchtop incubator shaker with optional refrigeration
  • Use on or under the bench, or double stacked to save space
  • Optional culture drawer, gassing manifold, remote alarm, and humidity monitor are available
  • Cast iron triple-eccentric counterbalanced drive provides years of dependable operation
  • Programmable Innova controls automatically changes temperature, speed and optional photosynthetic and UV germicidal lights at timed intervals
  • Large viewing window and internal light provide easy viewing of samples without the need to open the door
  • Built-in water reservoir humidifies chamber to reduce sample evaporation, while also protecting unit from spills and including a drain for easy cleaning
  • Versatile accessory platforms (sold separately) accommodates flasks up to 4 L as well as test tube racks and microplate holders
Specifications

Specifications

25 to 400 rpm
230 V
Incubator Shaker
75.4 cm
62 cm
0.01 to 99:59 hr.
230 V, 50 Hz
4 L
50 Hz
131 cm
Innova 42
Videos
SDS
Documents

Documents

Product Certifications