missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova 40R Benchtop Shaker Bundle

The Eppendorf Innova 40 and 40R (refrigerated) benchtop incubator shakers can take flasks up to 3 L in a compact footprint. The user interface allows for easy programming of speed, temperature, and time, and samples can be observed at all times through the self-supporting transparent lid.

Brand:  Eppendorf™ M1299-0296

14596.75 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17149114

  • 16194.52€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

mAb-Discovery Bundle: Molecular Biology Benchtop Solution, for plasmid construction and expression in bacteria (small volume). Bundle consists of: 1x New Brunswick™ Innova™ 40R (refrigerated shaker, 25 mm/1 in orbit), 1x universal platform, 1x tube rack small, each 3x clamps for 250 mL/500 mL/1 L Erlenmeyer flasks, 230 V/50 Hz (EU)

  • Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years
  • Compact benchtop model – fits easily on the bench and holds flasks up to 3 L
  • Clear cover allows easy viewing of the cultures and lifts easily to access all samples
  • Certified. Meets cETL, UL, CSA and CE standards
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mm
230 V
50 Hz
0.01 to 99:59 hr., Continuous
25 to 500 rpm
Ambient -30° to 110°C
76.2 x 55.9 x 61 cm (22 x 30 x 24 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.