missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ InKjel™ 1225M Rapid Digestion System

The digestion units of the model series behrotest™ InKjel are equipped with a high-performance infrared heater. Quality and position of the behr infrared heater guarantee the user identical heating phases and digestion temperatures at all sample positions.

Brand:  behr Labor-Technik™ B00218103

Product Code. 10084160

  • 7195.00€ / Each
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten

Includes: Tiered rack, fume removal unit, insert rack, glass digestion tubes.
This item is not returnable. View return policy

Description

Description

  • Identical heating phases, digestion temperatures on all sample slots
  • Tubes hang in rack, does not touch bottom of digester
  • Direct sample heating by infrared heater
  • High quality quartz heater
  • Constant heating of samples to 410°C in 10 minutes
  • Single knob control

Applications:

  • Determination of nitrogen using the Kjeldahl method
  • High-temperature digestion tests
Specifications

Specifications

Infrared Rapid Digestion System
250 mL
12
400°C
Infrared rapid digestion system InKjel 1225 M for nitrogen determination in 12 glass vessels of 250 mL, with manually adjustable power setting
Kjeldahl Determination of Nitrogen
752°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions