missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Hot Plate Stirrer, 310°C, Aluminum Alloy
GREENER_CHOICE

Stirring Range: 50 to 1500 rpm; Size: 5.3 in. dia.

Brand:  IKA™ 0003810000

Product Code. 10414452

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Incorporates extra technology including a powerful motor for a higher range of speeds and additional temperature control mode for faster heating of medium.
  • Integrated temperature control
  • Includes PT 1000 temperature sensor (PT 1000.60)
  • Exact temperature and speed setting via digital display, even when switched off
  • Set safety temperature limit displayed digitally
  • 'Hot Top' indicator warning to prevent burns
  • Digital error code display
  • Adjustable safety circuit of heating plate temperature (50-360°C)
  • Safety magnetic stirrer with heating, suitable for unsupervised operation
  • Bushing according to DIN 12878 for connecting a contact thermometer, e.g., ETS-D5, enables precise temperature control
  • High level of safety through improved heat control technology
  • Enclosed assembly (IP 42) guarantees long service life
  • Highly polished aluminum heating plate for optimum heat transfer
  • Improved magnetic adhesion
Specifications

Specifications

Aluminum Alloy
Safety magnetic stirrer with heating, suitable for unsupervised operation, High level of safety thanks to improved heat control technology
RCT basic digital
85 mm
5°C to 40°C
160 mm
2.5 kg
1
0/50 to 1500 rpm
IP 42 DIN EN 60529
100/115/220/230 V
Magnetic stirrer with heating, suitable for unsupervised operation
5.3 in. dia.
Ambient to 310°C
50/60 Hz
650 w
Stirring Hotplate, Stirrer
20 L
24 Months
LED
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.