missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i3300 Industrial Label Printer

BradyPrinter i3300 Industrial Label printer, with labels and ribbons that snap into place, no calibration and no wasted blank labels.

Brand:  Brady™ 322883

 View more versions of this product

Product Code. 30242813

  • 1395.00€ / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Mid-volume industrial label printer ideal for identification throughout your facility, including everything from wires and panels to safety and facility labels
  • Print smart technology allows the printer to print on the first label, even sleeves and small labels
  • Changeovers in a flash: foolproof drop-in label rolls and ribbons snap into place in 20 seconds
  • Talk about options, this printer prints on more than 825 parts and 70 material options for facility-wide identification
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
  • Setup is stress free: Contact our Brady Technical Support Team and we will schedule a free phone setup appointment
  • Optional Wi-Fi connectivity to get you more data from more sources
Specifications

Specifications

Printer Kit
Color LCD Touchscreen
Thermal Transfer
9 in.
228.60 mm
241.30 mm
Monocolour
Brady Workstation Suite
512 MB RAM, 195 MB IFFS Flash
101.60 mm/sec.
Brady Workstation, Windows
Windows™ 11, Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016
5.22 kg
1 year
100/240 V
i3300-C-EU-BWS
Blue, Gray
Plastic
12 in.
304.80 mm
9.5 in.
304.8 x 228.6 x 241.3 mm
88.90 mm
English, Spanish, German, French, Dutch
i3300-C-EU-BWS
300 dpi
Ethernet, USB, USB 2.0
11.5 lb.
UL, cUL, CE, RoHS, RCM, EAC, KCC, BIS, BSMI, Taiwan RoHS, CCC, China RoHS
AC Adaptor
None
EU
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions