missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ SAS Drop-in Guard Cartridges
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime
301.00€
Specifications
Particle Size | 3 μm |
---|---|
Length (Metric) | 10 mm |
Stationary Phase | C1 |
Requires: Thermo Scientific UNIGUARD™ direct connection and stand alone holders, not included.
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
10187454
|
Thermo Scientific™
30503-012101 |
2.1 mm | 3 μm | N/A | |||||
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Available in packs of 4
Features of the SAS (C1) Solid Phase
- A short alkyl chain reversed phase material with selectivity for polar and multifunctional compounds
- Least retentive Hypersil phase
- Useful for ion-pair separations
Specifications
3 μm | |
10 mm | |
C1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title