Learn More
Thermo Scientific™ Hypercarb™ 5μm Nanobore HPLC Columns
At flow rates of nL/min versus mL/min, Thermo Scientific™ Hypercarb 5μm Nanobore HPLC Columns offer greater signal to noise ratio than traditional columns.
438.00€
Specifications
For Use With | LC/MS, ESI |
---|---|
Particle Size | 5 μm |
pH | 0 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Type | Price | Quantity & Availability | |||
10574875
|
Thermo Scientific™
35005-057563 |
50 mm | 75 μm | Integrafrit | N/A | ||||
Description
Thermo Scientific™ Hypercarb 5μm Nanobore HPLC Columns, at flowrates of nL/min. versus mL/min., offer greater signal to noise ratio than traditional columns used with electrospray.
- High sensitivity flexible silica capillary columns
- 75μm and 150μm ID for greater sensitivity
- Wide choice of stationary phases for alternative selectivity options
- Excellent for LC/MS applications and high-temperature applications
- Suited to solve problem separations
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separate structurally related substance
Ordering Information:
Unless otherwise specified, IntegraFrit and PicoFrit are sold in single-column units.
Specifications
LC/MS, ESI | |
0 to 14 | |
120 m²/g | |
L109 | |
Porous Graphitic Carbon | |
Normal and Reversed Phase |
5 μm | |
250 Å | |
105°C | |
Porous Graphitic Carbon | |
100% |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.