missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Hypalon Gloves
Click to view available options
Size:
8
Description
- White one-piece gauntlet style standard gloves suitable for use with most Plas-Labs™ gloveboxes
- Constructed from Hypalon™ chlorosulfonated polyethylene (CSPE) synthetic rubber
- Resistant to abrasion, oxidising chemicals ozone and UV light
- Ambidextrous fit
- Sold in pairs
- Range of hand sizes and port diameters
Specifications
Material | CSM |
Product Type | Gloves |
Size | 8 |
Thickness (Metric) | 0.15 mm |
Glove Cuff Style | 8 in. diameter |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'