missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hydrometer

Product Code. 11701324
Encompass_Preferred
Click to view available options
Specific Gravity Range:
0 to 100% NaCl Saturation
0 to 26.5% NaCl Saturation
1000 to 2000 g/L
1400 to 1620 g/L
1600 to 1820 g/L
1720 to 1790 g/L
1800 to 2000 g/L
2000 to 2500 g/L
2500 to 3000 g/L
650 to 1000 g/L
795 to 910 g/L
895 to 1000 g/L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11701324

Brand: Fisherbrand™ 2511PL

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Quantity 1Each
Length (Metric) 300 mm
Brix Range 0 to 100% NaCl Saturation
For Use With (Application) Ideal for harsh environment or field measurement, endure shocks without risk of breakage
Specific Gravity Range 0 to 100% NaCl Saturation
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.