missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Hydro H 20 S Shaking Water Bath with CEE7/7 Plug

Product Code. 16639345
Click to view available options
Temperature Range:
25°C to 100°C
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 16639345

Brand: Lauda™ L002908

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Shaking water bath for exactly reproducible temperatures

  • Easy-to-read LED display
  • Setting and displaying temperature values in increments of 0.1°C
  • Membrane keypad with concise symbols
  • Digital setpoint adjustment
  • Speed continuously adjustable, load-independent, with gently controlled start-up
  • 1-point temperature controller
  • over temperature protection for operation with non-flammable liquids and water deficiency protection
  • Electronic monitoring of temperature controller
  • Shaking device with a gentle start-up and overload-protected
  • Shaking device guided on corrosion-resistant special ball bearings
  • Linear, oscillating shaking motion
  • Shaking basket can be easily removed for cleaning purposes
  • Cover frame with condensate channel
  • Bath vessel with drain valve
  • Heat insulating lid made of stainless steel, double-walled with inner curvature prevents condensate from dripping back into vessels
  • Bath interior, cover, shaking basket and heating element are made of stainless steel
  • Lid and perforated tray as standard
  • Technical Features:
    • Working temperature range: 25 to 100 °C
    • Ambient temperature range: 10 to 40 °C
    • Temperature stability: 0.1 ± K
    • Heater power max: 1.5 kW
    • Power consumption max: 1.5 kW
    • Power consumption: 10 A
    • Size of bath (W x D x H): 450 x 300 x 160 mm
    • Overall dimensions (W x D x H): 715 x 520 x 330 mm
    • Shaking amplitude: 22 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifications

    Temperature Range 25°C to 100°C
    Voltage 230 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.