missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Human Stomach Tissue MicroArray (Normal)

Applications: Immunohistochemistry-Paraffin

Brand:  Novus Biologicals™ NBP2-30230

Product Code. 18134035

  • 282.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Formalin fixed
  • Species: Human
  • Cross reactivity: Human
  • No. of samples: 59
  • No. of patients: 59
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Applications: 

Immunohistochemistry-Paraffin

Recommended Storage

Store at 4°C. Do not freeze.

Services

1 Year

Specifications

Specifications

1 Slide
Human
Stomach (Normal)
RUO
Normal
Rat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

This product is for research use only and is not approved for use in humans or in clinical diagnosis.