missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HS 501 Digital Horizontal Shaker
GREENER_CHOICE

Low-profile orbital shaker with a large mounting surface.

5658.00€

Specifications

Load Bearing Capacity (Metric) 15 kg
Speed Range 0 to 300 rpm
Electrical Requirements 230/115/100 V, 50/60 Hz, 74 W
Wattage 74 W
Frequency 50/60 Hz
View More Specs

Products 1
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
15712337
GREENER_CHOICE
View Documents
IKA™
0025002982
Integrated USB and RS 232 interface, EU Plug
5658.00€
Each
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
Description

Description

  • Orbital diameter 30 mm
  • Ideal for all lying vessels, e.g., separating funnels
  • Continuous operation (endless) even under extreme loads
  • Timer function
  • Attachments are not included, please order separately
  • Integrated USB and RS 232 interface
Specifications

Specifications

15 kg
230/115/100 V, 50/60 Hz, 74 W
50/60 Hz
26 kg
7 segment LED
0 to 300 rpm
74 W
505 x 120 x 585 mm
HS 501 Digital
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.