missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Bühler GmbH™ Hot Plate Shaker SM 30 AT Control
Capable of mixing difficult media while heating to temperatures up to 120°C. Edmund Bühler GmbH™ Hot Plate Shaker SM 30 AT works with an orbital shaking motion and includes a digital display and programmable control.
Brand: Edmund Bühler GmbH™ 6200 000
This item is not returnable.
View return policy
Description
- Orbital shaking motion
- Shaking platform dimensions: 560 x 400 mm
- Max. load: 25 kg
- Shaking speed: 15 to 300rpm, steplessly adjustable
- Stroke: 26 mm
- Runtime: programmable / continuous
- Temperature range: up to 120°C
- Control accuracy: approx. +/- 1°C
Specifications
26 mm | |
230 V | |
400 W | |
Steel | |
160 mm | |
680 mm | |
50 kg | |
85% |
15 to 300 rpm | |
5°C to 50°C | |
60 Hz | |
560 x 400 mm | |
560 mm | |
400 mm | |
Hot Plate Shaker | |
Programmable/continuous |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction