missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Honeywell KCL™ 740-ermatril™ Gloves
Click to view available options
Size: 7
Description
- AQL<0.65 free from natural latex resistant against a multitude of cytostatic drugs
- Virus-resistant according to ASTM 1671:2007
- Disposable protective glove excellent sense of touch
- Extremely comfortable
- Increase tear resistance
- Roughened fingertips for improved grip
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | IFA 981069 |
Description | Single-use powder-free nitrile glove |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Gloves |
Size | 7 |
Thickness (Metric) | 0.11 cm |
Glove Cuff Color | Blue |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'