missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Analytics™ GasAlertClip Extreme Single-Gas Detectors

Durable, reliable, accurate, easy to use

Brand:  Honeywell Analytics™ GA24XTH510

 View more versions of this product

Product Code. 11905684

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Simplicity and minimal training requirements make these gas detectors low-cost option and compact, lightweight design makes them versatile and comfortable.

  • Full function self-test of sensor, battery status, circuit integrity and audible/visual alarms
  • Bright wide-angled visual alarm bars and internal vibrating alarm for high noise environments
  • Large confidence LCD displays life remaining in months, days and hours
  • Water resistant

SO2

  • Temperature Range: -30° to +50°C (-22° to +122°F)
  • Measuring Range: 0 to 100ppm
  • Alarm Level (low/high): 5/10ppm
  • Warranty: Two-year detector only
O2
  • Temperature Range: -20° to +50°C (-4° to +122°F)
  • Measuring Range: 0 to 30.0% by vol
  • Alarm Level (low/high): 19.5/23.5%
  • Requires calibration
  • Warranty: Two-year detector only
CO
  • Temperature Range: -30° to +50°C (-22° to +122°F)
  • Measuring Range: 0 to 300ppm
  • Alarm Level (low/high): 35/200ppm
  • Two- and three-year detectors available
H2S
  • Alarm Level (low/high): Selectable to 5/10ppm or 10/15ppm
  • Temperature Range: -40° to +50°C (-40° to +122°F)
  • Two- and three-year detectors available
  • Measuring Range: 0 to 100ppm

Applications:

For detection of H2S, CO, SO2, O2

Compliance

ATEX: CE III 1 G Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Exia IIC T4, INMETRO: BR Exia IIC T4, EMC Directive 89/336/EEC

Services

Two- or three-year warranty from activation (given normal operation plus one year shelf life)

Specifications

Specifications

Visual, vibrating, audible (95 dB)
ATEX: CE III 1 G Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Exia IIC T4, INMETRO: BR Exia IIC T4, EMC Directive 89/336/EEC
2.79 cm
LCD
8.12 cm
66/67
0 to 100ppm
-40° to +50°C
2.7 oz.
2 in.
2 Years
1.1 in.
Hydrogen Sulfide
3.2 in.
5 to 95%
5.08 cm
-40°F to +122°F
2 Years
76g
5.08 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions