missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Power Supply Adapter

Product Code. 11948168
Click to view available options
For Use With (Equipment):
Older style 4 mm output jacks to accept 4 mm safety leads
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11948168

Brand: Hoefer™ PSA410

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Includes

Includes one red adapter, one black adapter, and one 1.5mm hex wrench

Adapts older-style 4mm output jacks to accept 4mm safety leads

This adapter does not interfere with the use of other 4mm leads.

Specifications

For Use With (Equipment) Older style 4 mm output jacks to accept 4 mm safety leads
Type Power Supply Adapter
Includes 2 Adapters: one red, one black and one 1.5mm hex wrench
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.