missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One High Grade Polypropylene Pipet Tips
Manufactured from high-grade polypropylene to give the optimum performance and fit. Greainer BioOne™ High Grade Polypropylene Pipet Tips are ideally suited for Gilson™ Pipetman models.
Brand: Greiner Bio-One 686290
This item is not returnable.
View return policy
Description
- High breaking strength, dimensionally stable, heat-resistant up to approx. +140°C; cold-resistant down to -190°C
- Autoclavable
- Free of heavy metals
- Conforms to the ISO 9001 standard
- Tested for conformance with the international standard DIN ISO 8655
- Liquid end is bevelled so less liquid remains on pipet tip, contact surface of pipetted liquids is reduced and pipetting accuracy increases
- Ideally suited for Gilson™ Pipetman P20, P100, P200, F5, F10, F25, F50, F200, U200
Specifications
100 to 1000 μL | |
Autoclavable | |
Bulk | |
Polypropylene |
Blue | |
ISO 9001, DIN ISO 8655 | |
Socorex™ Acura™ Calibra™, Gilson™ Pipetman™ P1000, Eppendorf Pipetter |