missing translation for 'onlineSavingsMsg'
Learn More

Taylor Wharton™ High Capacity Cryogenic Dewar

Designed for economic and long-term storage of a variety of materials at cryogenic temperatures. The HC vessels are used primarily to store material in vials or for applications that involve larger quantities of straws.

Brand:  Taylor Wharton™ VHC35

Product Code. 11738519

  • 1875.00€ / Each
Estimated Shipment: 26-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Holds: 1,260 x 1.2 mL Vials or 9,900 x 1/2 cc Straws
Specifications

Specifications

478 mm, 119 mm (neck)
0.27 L/24 hr.
35 L
26.8 in.
39 lb.
VHC 35
130 Days
1260 x 1.2 mL Vials, 9900 x 0.5 cc Straws
681 mm
17.7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Taylor Wharton™ High Capacity Cryogenic Dewar > Capacity: 35 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.