missing translation for 'onlineSavingsMsg'
Learn More

Taylor Wharton™ HC Series Cryogenic Storage Dewar

The HC series refrigerators are designed to provide greater storage capacity while the compact design makes it the ideal choice where space is limited. They are primarily utilised to store material in vials, or for applications involving larger quantities of straws.

Brand:  Taylor Wharton™ HC20

 View more versions of this product

Product Code. 11708519

  • 1475.00€ / Each
Estimated Shipment: 17-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Easy operation, lightweight one-piece snap-on lid and neck tube assures tight closure and easy access
  • Convenient larger handles
  • Advanced multi-layer insulation, latest vacuum technology systems and other premium materials provide leading industry performance
  • Engineering utilised finite element analysis, with specific testing to create durable aluminium dewars
Specifications

Specifications

20 L Cryogenic Dewar, holds vials or straws
HC20
87 Days
Aluminum
24.2 in.
12 kg (empty)
396 mm
0.23 L/Day
20 L
Long term storage of biological material at -196°C
615 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions