missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heraguard™ ECO Clean Bench
GREENER_CHOICE

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.

Brand:  Thermo Scientific™ 51900300

 View more versions of this product

Product Code. 15303222

  • 2.25€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

HERAguard ECO clean benches provide high performance with optimized efficiency, safety and functionality. Now available with dual DC motors which offers lower energy consumption compared to previous models. They are ideal for laboratory applications where product protection is required.

Clean benches provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of interior widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different working heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-round vision

  • Side windows increase the available light inside the work area and support a comfortable work environment
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Line Cord and Internal Receptacle
Melamine, Tempered Safety Glass
Line cord and internal receptacle, Switzerland
>1000 lx
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Heraguard™ ECO Clean Bench >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.