Learn More
Thermo Scientific™ Heraguard™ ECO Clean Bench
Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.
Brand: Thermo Scientific™ 51900448
Description
Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.
HERAguard ECO clean benches provide high performance with optimized efficiency, safety and functionality. Now available with dual DC motors which offers lower energy consumption compared to previous models. They are ideal for laboratory applications where product protection is required.
Clean benches provide:
- Sample protection
- Clean air conditions that can be validated
- Ease of use
Variety of interior widths:
- 900mm
- 1200mm
- 1500mm
- 1800mm
Different working heights:
- Standard work space height 650mm
- Extra work space height 950mm
All-round vision
- Side windows increase the available light inside the work area and support a comfortable work environment
Specifications
Line Cord and Internal Receptacle | |
Melamine, Tempered Safety Glass | |
Line cord and internal receptacle, France | |
>1000 lx |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.