missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Ultimate Control HL G3B, EU-plug

Product Code. 17363350 Shop All Heidolph Instruments Products
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17363350

Brand: Heidolph™ 5750231000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Hei-VAP Ultimate Control HL G3B adds numerous smart features to the Hei-VAP Ultimate.

Adds numerous smart features to the Hei-VAP Ultimate, as well as an overview of all parameters and the current process.
  • 7 in. touch display for controlling the entire system including the vacuum and the cooling temperature
  • Hand lift model with transparent plastic coated G3 vertical glassware
  • For precise monitoring, the pictogram on the display also symbolizes active functions
  • Separate knobs for quick access: the right one for direct vacuum control, the left one for the rotation
  • Setting of values either via the touch display or the separate quick access knobs
  • Direct access to two favorites on the start screen
  • Expandable solvent library. You can also transfer your own favorites to other devices using a USB stick
  • Define and save own evaporation processes (ramps)
  • Automatically evaporate with the Dynamic AUTOaccurate Program (DAA). Convenient and customizable: from foam avoidance to highly efficient evaporation
  • USB and Micro SD plus LAN / RS 232 interfaces (Lab 4.0 ready)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Type Hand Lift Rotary Evaporator
Plug Type EU-plug
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.