missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Hei-VAP Core HL G1

The Hei-VAP Core HL G1 uses an operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.

Brand:  Heidolph Instruments 571-01100-00

3127.52 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 16366868

  • 4035.00€ / Each
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clear digital display showing actual and set values
  • Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
  • Accidental changing of the values can be prevented by the lock function
  • Intuitive LED ring light system makes activated functions clearly visible even from a distance
  • Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
  • Standby function and residual heat warning at heating bath temperatures above 50°C
  • Hand lift model with G1 diagonal glassware
  • The standby button stops all functions
Specifications

Specifications

EU Plug
33.1 lb.
10 to 280 rpm
LCD
68°F to 410°F
G1 Diagonal Glassware
Stainless Steel
±1 K
Hand Lift Rotary Evaporator
15 kg
5 L Evaporating Flask, 4.5 L Bath
20°C to 210°C
Brushless DC Motor
1400 W
IP20
Electronic
20° to 80°
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions