missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Hei-TORQUE Expert Series Overhead Stirrer
Hei-TORQUE Expert Series Overhead Stirrers are designed to mix and disperse media that require non-reproducible results in high-viscosity applications.
Brand: Heidolph Instruments 501-61010-00
1319.52 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Indication of torque tendencies to monitor viscosity changes
- Digital 2.4 in. display for ease of operation
- Constant speed even under changing loads
- Safe start and stop of operation via slide touch panel to avoid unintended stirring
- Newest motor generation for maximum power at minimum noise level
Specifications
10 to 2000 rpm | |
Digital | |
90 W | |
10.5 mm | |
Hei-TORQUE Expert 100 | |
IP54 | |
Overhead Stirrer | |
9.9 lb. |
50 L | |
230 V | |
0.4 in. | |
241 x 86 x 328 mm | |
1 | |
100 Ncm | |
60,000 mPas | |
4.5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction