missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Sensor Basic Package Core+

Product Code. 17585586 Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
Various Styles
Unit Size:
Each
Regulatory: This product is under eco-contribution tax.

Product Code. 17585586

Brand: Heidolph™ 5062115000

Only null left
Add to basket
Edge
Add to basket
Regulatory: This product is under eco-contribution tax.

The Hei-PLATE Sensor Basic Package Core+ includes a magnetic stirrer and pt1000 sensor.

Includes:

  • Magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ (145 mm diameter)
    • Fast and precise heating
    • Without overshoot
    • Sample-friendly work
  • Pt1000 temperature sensor for precise temperature regulation
  • Also available with 135 mm plate on request
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 115/230 V
Size 145 mm dia.
Temperature (Metric) 20°C to 300°C, Ambient to 300°C
Temperature (English) 68°F to 572°F, Ambient to 572°F
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type Various Styles
No. of Positions Multiple
Max. Container Size 20 L
Warranty 3 Years
Dimensions (L x W x H) 0.168 x 0.299 x 0.101 m
Certifications/Compliance CE Certification
Display LCD
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.