missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Sensor Advanced Package Core
The Hei-PLATE Sensor Advanced Package Core includes magnetic stirrer, pt1000 sensor, pt1000 holder, and silicone protective cover.
Brand: Heidolph™ 506-11157-00
1290.11 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
Includes:
- Magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ (145 mm diameter)
- Fast and precise heating
- Without overshoot
- For sample-friendly work
- Pt1000 temperature sensor for precise temperature regulation
- Pt1000 holder with cable device for securely attaching the temperature sensor
- Silicone protective cover for a longer lasting protection of your magnetic stirrer
- Also available with 135 mm plate on request

Specifications
Aluminum Alloy | |
145 mm | |
Stirring Hotplate | |
25 kg | |
Multiple | |
3 Years | |
CE |
115/230 V | |
20°C to 300°C, Ambient to 300°C | |
Round | |
Various Styles | |
20 L | |
0.168 x 0.299 x 0.101 m | |
TFT |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph™ Hei-PLATE Sensor Advanced Package Core > Hei-PLATE Magnetic Stirrer Package; Max Container Size: 20 L; Diameter: 145 mm; Display: TFT
Spot an opportunity for improvement?Share a Content Correction