missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Reflux Package Expert Mini

Product Code. 17971971 Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
EU
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17971971

Brand: Heidolph™ 5063115500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Hei-PLATE Reflux Package Expert Mini includes everything needed for fast and precise heating.

  • Magnetic stirrer Hei-PLATE Mix'n'Heat Expert Mini provides fast and precise heating without overshoot
  • Gentle to the sample
  • Pt1000 enables precise temperature regulation
  • 250 mL Heat-On Blocks ensure optimal heat transfer without the use of water or oil
  • Application tip: Fill the flask (not in the scope of delivery) only halfway to avoid loss of solvent
  • Findenser™ mini completes the system as a high-performance condenser that is used without the use of water (Performance is optimal for solvent volumes up to 125 L)
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 230 V
Size 145 mm dia.
Temperature (Metric) 20°C to 300°C
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type EU
No. of Positions 1
Max. Container Size 20 L
Stirring Range 100 to 1400 rpm
Warranty 3 Years
Certifications/Compliance CE, NRTL
Display TFT
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.