missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix'n'Heat Core

Hei-PLATE Mix 'n' Heat Core was designed with two rotary knobs to allow direct access to the two main functions.

Brand:  Heidolph™ 506-12100-00

 View more versions of this product

Product Code. 17911971

  • 856.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Speed and temperature are set using a scale
  • Maximum values are 1400 rpm and 300°C
  • Magnetic stirrer is very easy to use and is equipped with the most important safety features
  • Large safety distance between the heating plate and the control elements, as well as the optical residual heat indicator at temperatures >50°C, protect against burns
  • Heating function can be activated separately and is indicated by the LED button lighting up
  • Patented Kera-Disk™ footprint made of anodized aluminum, is chemical-resistant, scratch-proof, and has a diameter of 135 mm
  • Unique size makes it suitable for use with many accessories and samples on a small footprint
  • Material used also enables the fastest heating times
Specifications

Specifications

Ceramic-coated Aluminum
135 mm dia.
Magnetic Stirring Hotplate
25 kg
1
100 to 1400 rpm
299 x 168 x 101 mm
Analog
230 V
20°C to 300°C
Round
EU
20 L
3 Years
CE, NRTL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.