missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix'n'Heat Core+ (135 mm)

Product Code. 17525596 Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
Various Styles
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17525596

Brand: Heidolph™ 5062210000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree.

  • Stirring and heating with Pt1000 - Simple and precise
  • Hei-PLATE Mix 'n' Heat Core+ is the classic among magnetic stirrers.
  • It enables users to stir gently up to 1400 rpm and also to heat - with a high degree of precision - up to a temperature of 300°C.
  • It convinces with its robust design and its sophisticated functionalities, such as its key and knob illumination, which provides information about active functions at any time. The dynamic rotary knobs respond to turning speed - slow for precise adjustments, or fast for bigger jumps.
  • The locking function protects against accidental changing of the values. That's what it means: 'Research made easy!'
  • This magnetic stirrer is equipped with the most important safety features. The large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures > 50°C, protect against burns. A carrying aid on the underside ensures safe transport.
  • The patented Kera-Disk™ plate made of anodised aluminum is chemical-resistant, scratch-resistant and has a diameter of 135 mm (also available with 145 mm on request). Thus, with this unique size, it is suitable for the use of many accessories and samples on a small footprint. The material used also enables the fastest heating times.
  • The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree.
  • This precise temperature without overshooting is controlled by two selectable heating modes (FAST/PRECISE) and the optional external temperature sensor Pt1000.
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 115/230 V
Temperature (Metric) 20°C to 300°C, Ambient to 300°C
Weight (Metric) 3.0 kg
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type Various Styles
No. of Positions Multiple
Max. Container Size 20 L
Warranty 3 Years
Dimensions (L x W x H) 0.168 x 0.299 x 0.101 m
Certifications/Compliance CE
Display LCD
Diameter (Metric) 135 mm
Speed 100 to 1400 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.