missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy Duty Low Form Glass Beakers with Spout
Click to view available options
Capacity: 250mL
Description
- Heavy wall construction for increased mechanical strength
- Much more robust than standard beakers
- Full 3.3 expansion borosilicate glass
- Reinforced rim with 'easy pour' pouring spout
- Graduated in white ceramic with marking area
- Uniform wall thickness for optimum optical clarity
Specifications
Specifications
Color | Clear |
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass |
Finish | Matte |
Includes | With Spout and Graduations |
Label Type | Yes |
Quantity | 10/Pk. |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | ISO 3819 DIN 12331, ASTM E960, Type II requirements |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction