missing translation for 'onlineSavingsMsg'
Learn More

Horst™ Heating Tape, Silicone, High Heat

Product Code. 10220732
Click to view available options
Length (Metric):
5.0 m
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10220732

Brand: Horst™ 20609

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Flexible, hard-wearing heating tape with good heat transfer and high output.

  • Flexible.
  • Hard-wearing.
  • Good heat transfer.
  • High specific heat output.
  • Four parallel heating conductors embedded in a silicone coating.
  • Each heating conductor is electrically insulated with PTFE and has a metallic protective braid.

Specifications

Description Bending radius: 20 mm, Thickness: 5 mm
Length (Metric) 5.0 m
Voltage 230 V Nominal
Material Silicone, Copper, Nickel-Plated
Length (Metric) Power Cord 1.5 m
Wattage 500 W
Width (Metric) 24 mm
Temperature (Metric) 200°C (Nominal)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.