missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouch With Chevron Peel
Heat-seal breather bags offer a chevron peel and hang hole to suspend previously steam sterilized pouches in an isolator for VHP decontamination of outer packaging.
1419.08€
Specifications
Product Type | Autoclave Bag |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | CoC |
Closure Type | Heat Seal |
Color | White |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
30238411
|
Keystone Cleanroom Products
BBMGTVKHS0415HH |
38.1 cm | 10.2 cm |
1419.08€
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30238413
|
Keystone Cleanroom Products
BBMGTVKHS0422HH |
55.9 cm | 10.2 cm |
1419.08€
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Tyvek™ and polyethylene film construction for high strength and exceptional microbial barrier
- Does not absorb VHP
- Designed for steam sterilization, but also works with gamma irradiation, EtO, and VHP
- Fiber-free peelable seals
- High clarity for product visibility
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in a certified ISO 6 cleanroom
- Works with both Impulse and Continuous Band Sealers
- Improves the efficiency of Parts Preparation Department
Specifications
Autoclave Bag | |
CoC | |
White | |
Steam Sterilization | |
Non-sterile | |
121°C to 125°C | |
10.2 cm |
Autoclavable | |
Heat Seal | |
Single-use | |
Tyvek | |
Yes | |
4 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title