missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ High Density Polyethylene Medium Mouth Bottles

Manufactured with HDPE for stability, strength and opacity. Kautex™ High Density Polyethylene Medium Mouth Bottles have an embossed graduated scale for permanent accurate measurement.

Brand:  Kautex™ 2000770067

 View more versions of this product

Product Code. 17818107

  • 399.00€ / Pack of 250

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Multi-purpose bottles for laboratories and industry
  • Embossed contents scale
  • Easy to fill and clean, leak-proof
  • PP screw closure
Application:
  • dispensing
  • sending samples
  • mailing
  • transport
  • storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
24 mm
HDPE
1 Ea.
1 Ea.
Yes
129.5 mm
Polypropylene
61 mm
Natural
Packaging, Sending Samples, Transport, Mailing and Storage
10/Cs.
Bottle
Yes
Round
Bottle
28 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.