missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ HDPE, Bottle
Click to view available options
Capacity: 6L; Height: 250mm; Includes: Black dense cap and plastic carrying handle
Description
- Available in different capacities
- Square in shape
- With plastic carrying handle and closure
Specifications
Specifications
Capacity (English) | 1.5 gal. |
Capacity (Metric) | 6 L |
Certifications/Compliance | UN Approval |
Color | Natural |
For Use With (Application) | For the transport of dangerous goods |
Height (Metric) | 250 mm |
Includes | Dense cap and plastic carrying handle |
Material | HDPE |
No. per Pack | 1 Ea. |
Product Type | Square Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'