missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Hard Hat
G3000 Series Hard Hat has been designed in close collaboration with industrial and forestry workers and is intended for use in harsh environments with tough demands for effective protection, excellent ventilation and a maximum field of vision.
Brand: 3M™ 7100033247
517.85 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
- Softly rounded design helps avoid parts snagging on cables or branches
- Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort
- Head harness can be rotated 180° for better visibility when working in confined spaces
- Short peak gives improved upwards visibility
- Branding and logo printing options available
- Replaceable leather or plastic sweatband
- Mining lamp holder option available
- Approved for use at -30°C
- Available in 8 standard colors (white, yellow, blue, red, green, orange, black, hi-viz green)
Specifications
None | |
Industrial and foresty workplaces | |
Standard | |
Front Brim |
White | |
Hard Hat | |
Not Vented |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction