missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Electronic Thermometer-Hygrometers
Designed with waterproof temperature probe
162.00€
Specifications
Type | Electronic Thermohygrometer |
---|---|
Accuracy | ±5% |
Temperature Range (Metric) | -50°C to +70°C |
Temperature Accuracy | ±1°C |
Temperature Range (English) | -58°F to +158°F |
Description
- With maximum/minimum memory
- Option of freeze alert
- Probe length 1.2 in. 30mm attached on 9.8 ft. (3m) cable
- With flip out stand and magnetic back
- Tested and calibrated in triple accredited/registered ISO™/IEC 17025:2005 and A2LA laboratory
- Comes with multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and statement of accuracy indicating accuracy traceable to NIST™ and DKD
Certifications
CE marked
Compliance
RoHS
Specifications
Electronic Thermohygrometer | |
-50°C to +70°C | |
-58°F to +158°F | |
1.2 x 2.5 x 3.7 in. (30 x 6.5 x 9.7 cm) | |
9.8 ft. | |
30 mm | |
3 cm | |
6.5 cm | |
9.7 cm | |
CE, RoHS |
±5% | |
±1°C | |
2°F | |
1.2 in. | |
1.2 in. | |
3 m | |
2.5 in. | |
3.7 in. | |
Supplied with multi language (English, French, German, Italian, Portuguese and Spanish) instructions and statement of traceability indicating accuracy traceable to NIST and DAkkS |