missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Graduated Bucket
Bochem™ Graduated Bucket features graduations per liter.
91.05€ - 125.00€
Spezifikation
Graduations | 1 L |
---|---|
Material | Stainless Steel (18/10) |
Description | Without base ring |
Produktcode | Marke | Capacity (Metric) | Diameter (Metric)Top | Height (Metric) | Includes | Preis | Menge & Verfügbarkeit | ||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Capacity (Metric) | Diameter (Metric)Top | Height (Metric) | Includes | Preis | Menge & Verfügbarkeit | ||
10547901
|
Bochem™
8320 |
6 L | 260 mm | 190 mm |
91.05€
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
10740622
|
Bochem™
8323 |
12 L | 300 mm | 270 mm | Article No. 8333 |
125.00€
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||
Beschreibung
- Lid sold separately
- Without base ring
- Graduated
Spezifikation
1 L | |
Stainless Steel (18/10) | |
Without base ring |