missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 14mm Depth
Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 14mm Depth are manufactured from natural-colored PE-LD plastic.
30.80€ - 40.20€
Specifications
Color | Natural |
---|---|
Material | LDPE |
Type | Tapered Closure |
For Use With (Application) | For use as plugs in bores or internal thread, or as caps for external thread |
Quantity | 100 Pack |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
10556044
|
Poeppelmann™
60002720000 |
O.D. x H: 32 x 13.8 mm, 14 mm Insertion Depth |
30.80€
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10339204
|
Poeppelmann™
60004130000 |
O.D. x H: 47 x 14 mm, 14 mm Insertion Depth |
40.20€
Pack of 100 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
Description
- 14mm insertion depth
- Universal use as plug or cap
- Tapered design ideal for accomodating tolerances
- Chemically resistant to alcohol and weak acids/alkalis
Specifications
Natural | |
Tapered Closure | |
100 Pack |
LDPE | |
For use as plugs in bores or internal thread, or as caps for external thread |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title