missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 13.5mm Depth

Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 13.5mm Depth are manufactured from natural-colored PE-LD plastic.

43.40€

Specifications

Color Natural
Material LDPE
Type Tapered Closure
For Use With (Application) For use as plugs in bores or internal thread, or as caps for external thread
Quantity 100 Pack
View More Specs

Products 1
Product Code Brand Size (Metric) Price Quantity & Availability  
Product Code Brand Size (Metric) Price Quantity & Availability  
10256844
View Documents
Poeppelmann™
60005450000
O.D. x H: 60 x 13.5 mm, 13.5 mm Insertion Depth
43.40€
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • 13.5mm insertion depth
  • Universal use as plug or cap
  • Tapered design ideal for accomodating tolerances
  • Chemically resistant to alcohol and weak acids/alkalis
Specifications

Specifications

Natural
Tapered Closure
100 Pack
LDPE
For use as plugs in bores or internal thread, or as caps for external thread
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.