missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing GORE™ STA-PURE PCS Tubing

GORE™ STA-PURE PCS PTFE reinforced silicone tubing provides long term performance with repeatable accuracy, vital in pharmaceuticals and other high technology industries.

Brand:  Watson-Marlow Tubing 961.0080.016

 View more versions of this product

Product Code. 17867943

  • 679.00€ / 0.31cm
Estimated Shipment: 03-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • STA-PURE PCS pump tubing provides long term performance with repeatable accuracy, vital in pharmaceuticals and other high technology industries.
  • STA-PURE PCS has a unique composite construction of silicone in a PTFE lattice, giving it superior burst resistance up to 7 bar (100 psi) and 18 times longer life than silicone tubing.
  • It produces virtually no spallation, is USP Class VI approved and is non-toxic, making it ideal for a wide range of biopharmaceutical applications.
  • Widely used for ultra-pure applications such as tangential flow filtration, ultra-filtration, live cell transfer, fermentation and bioreactor feed.
  • Also used for aqueous tablet coating.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

PCS Tubing
0.3125 in.
ePTFE, Platinum-cured Silicone
305 mm
1.6 mm
176°F
Autoclavable
8.0 mm
12 in.
0.0625 in.
Off-white
80°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions