missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Tubing GORE™ STA-PURE PCS Tubing
GORE™ STA-PURE PCS PTFE reinforced silicone tubing provides long term performance with repeatable accuracy, vital in pharmaceuticals and other high technology industries.
Brand: Watson-Marlow Tubing 961.0064.016
This item is not returnable.
View return policy
Description
- STA-PURE PCS pump tubing provides long term performance with repeatable accuracy, vital in pharmaceuticals and other high technology industries.
- STA-PURE PCS has a unique composite construction of silicone in a PTFE lattice, giving it superior burst resistance up to 7 bar (100 psi) and 18 times longer life than silicone tubing.
- It produces virtually no spallation, is USP Class VI approved and is non-toxic, making it ideal for a wide range of biopharmaceutical applications.
- Widely used for ultra-pure applications such as tangential flow filtration, ultra-filtration, live cell transfer, fermentation and bioreactor feed.
- Also used for aqueous tablet coating.
Specifications
PCS Tubing | |
0.25 in. | |
ePTFE, Platinum-cured Silicone | |
305 mm | |
1.6 mm | |
176°F |
Autoclavable | |
6.4 mm | |
12 in. | |
0.0625 in. | |
Off-white | |
80°C |