missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Class B Glass Volumetric Pipettes
Click to view available options
Volume (Metric):
2 mL
10 mL
20 mL
25 mL
50 mL
Color:
Black
Orange
Red
Yellow
Unit Size:
Each
Pack of 2
Description
- With vitrified amber graduations
- With safety bulb
Specifications
Specifications
| Calibrated | Yes |
| Calibration | 0.1mL |
| Class | B |
| Graduated | Yes |
| Graduation Color | Brown |
| Graduations | 0.1 mL |
| Color | Black |
| Volume (Metric) | 25 mL |
| Length (Metric) | 455 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction