missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Pasteur Pipettes with Cotton Plug
Ideal for transferring samples to sample cups and for drop counting. Hirschmann™ Pasteur Pipettes are available in either long or short form.
121.00€ - 143.00€
Specifications
Aspirator Plug | Cotton |
---|---|
Certifications/Compliance | ISO 7712 |
Material | Glass |
Includes | Finely tapered end and a cotton plug end |
Quantity | 1000 Pack |
Product Code | Brand | Length (Metric) | Length (Metric) Tip | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Tip | Price | Quantity & Availability | ||||
10673962
|
Hirschmann™
9260201 |
230 mm | 100 mm |
143.00€
Pack of 1000 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
10450283
|
Hirschmann™
9250201 |
150 mm | 40 mm |
121.00€
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Acc. to ISO 7712
- With cotton plug
- Long or Short form
- With extended fine tip
Specifications
Cotton | |
Glass | |
1000 Pack | |
2 mL |
ISO 7712 | |
Finely tapered end and a cotton plug end | |
Fine drawn | |
Pasteur Pipet |