missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ Glass Hydrometer for Petroleum Industry
Alla France™ Glass Hydrometer for Petroleum Industry is designed to measure the relative density of a liquid.
Brand: Alla France™ 3113TP075/15-QP
This item is not returnable.
View return policy
Description
- Calibration temperature: 15.6°C
- Surface tension: 27.5 mN/m
- Supplied in a plastic box
- Not standardized
- Reading below meniscus
- With fiducial mark
- With individual number
Specifications
Density Hydrometer | |
0.001 g/mL | |
Thermometer with red liquid | |
±1°C | |
−10 to 60°C |
±0.001 g/mL | |
340 mm | |
0.75 to 0.85 g/mL range | |
Glass | |
Petroleum Industry |