missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GHS Symbol - Flammable, Individual Markers on a Roll

Product Code. 15491953
Click to view available options
Material:
Polyester
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 15491953

Brand: Brady™ 834186

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Pre-printed labels to identify your chemical product containers.

  • High-quality labels that can withstand the most demanding environments
  • Highly resistant to bad weather, abrasion and chemical products

Specifications

Alternate Part Number PIC 1802-21*21-B7541-RLL-DC
Finish Gloss
Material Polyester
Quantity 250/Pk.
Adhesive Type Permanent Acrylic
Height (Metric) 21 mm
Thickness 0.099 mm
Width (Metric) 21 mm
Temperature Range (Metric) -40°C to 110°C
Shape Diamond
Color Black on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.