missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Genie Clip Plate
The Genie Clip Plate is an accessory for the Roto-Shake Genie, Enviro-Genie, Incubator Genie, and Rotator Genie.
33.05€ - 162.00€
Specifications
Product Type | Clip Plate |
---|---|
Material | Stainless Steel |
Dimensions (L x W) | 14 x 7.6 cm (5.5 x 3 in.) |
For Use With (Equipment) | Roto-Shake Genie, Enviro-Genie, Incubator Genie, and Rotator Genie |
Product Code | Brand | Holds | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Packaging Quantity | Price | Quantity & Availability | ||||
10112172
|
Scientific Industries
SI-1125 |
3 x 28 to 30 mm dia. Test tubes per Plate | 1 Ea. |
33.05€
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
11341454
|
Scientific Industries
SI-1124 |
6 x 15 to 17 mm dia. Test tubes per Plate | 1 Ea. |
33.75€
Pack of 6 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10086291
|
Scientific Industries
SI-1121 |
6 x 15 to 17 mm dia. Test tubes per Plate | 6 Clip Plates |
162.00€
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||||
10468052
|
Scientific Industries
SI-1123 |
12 Microtubes per plate | 1 Ea. |
33.75€
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||||
Description
- Stainless steel clip plate to secure tubes
- Choose to accommodate: 3 tubes (28 to 30 mm OD), 6 tubes (15 to 17 mm OD), or 12 microtubes
- Maximum of 8 clip plates, 4 per side, may be attached to the Magnetic Platform for use with the Roto-Shake Genie, Enviro-Genie or Incubator-Genie
- Maximum of 12 clip plates, 6 per side, may be attached to the Magnetic Platform for use with the Rotator Genie
Specifications
Clip Plate | |
Stainless Steel | |
14 x 7.6 cm (5.5 x 3 in.) | |
Roto-Shake Genie, Enviro-Genie, Incubator Genie, and Rotator Genie |