missing translation for 'onlineSavingsMsg'
Learn More

MiVac Quattro Vacuum Pump

Product Code. 10597833
Click to view available options
:
MiVac Quattro Vacuum Pump; Product type: Quattro Pump
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10597833

Brand: Genevac QUP23050B00

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

The MiVac Quattro oil-free vacuum pump gives excellent results. The quiet and compact two-head diaphragm pump removes up to 38 L/min. of solvent vapor, and is suitable for removing solvents that boil below 130°C, including water, methanol, ethanol and their mixtures.

Specifications

Type Quattro Pump
Length (Metric) 210 mm
Height (Metric) 300 mm
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.