missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ General Purpose Density Hydrometer
Click to view available options
Specific Gravity Range:
0.140 to 0.150 g/mL
0.150 to 0.160 g/mL
0.160 to 0.170 g/mL
0.170 to 0.180 g/mL
0.180 to 0.190 g/mL
0.600 to 0.700 g/mL
0.700 to 0.800 g/mL
0.800 to 0.900 g/mL
0.850 to 0.900 g/mL
0.900 to 0.950 g/mL
0.900 to 1.000 g/mL
1.050 to 1.100 g/mL
1.200 to 1.250 g/mL
1.250 to 1.300 g/mL
1.300 to 1.350 g/mL
1.300 to 1.400 g/mL
1.350 to 1.400 g/mL
1.400 to 1.450 g/mL
1.400 to 1.500 g/mL
1.500 to 1.600 g/mL
1.600 to 1.700 g/mL
1.700 to 1.800 g/mL
Length (Metric):
250 mm
270 mm
300 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Type | Density Hydrometer |
| Length (Metric) | 250 mm |
| Specific Gravity Range | 0.180 to 0.190 g/mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction