missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ GC Plus Rack Zero Air Generator
This generator produces a continuous supply of zero grade air.
4777.03€ - 6350.70€
Product Code | Brand | Connections | Flow Rate | Outlet Pressure | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connections | Flow Rate | Outlet Pressure | Width (Metric) | Price | Quantity & Availability | ||
17738919
|
Schmidlin™
DB-RGC10000-EU |
Outlet: 1/8 in. | 500 mL/min. | 11 bar | 23 cm |
5942.92€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17758919
|
Schmidlin™
DB-RGC1800-EU |
Inlet: 1/4 in., Outlet: 1/8 in. | 1800 mL/min. | 3.5 to 9 bar | 48.5 cm |
4777.03€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17748919
|
Schmidlin™
DB-RGC15000-EU |
Inlet: 1/4 in., Outlet: 1/8 in. | 15,000 mL/min. | 3.5 to 9 bar | 48.5 cm |
6350.70€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Purity: <0.1 ppm THC
- Pressure: 4.5 to 10 barg (145 psig)
- Proprietary platinum catalyst technology
- Easy to install with complete 'plug and play' functionality
- Ideal for all GC detector applications
- Stable baseline with increased sensitivity and repeatability
- Meets and exceeds requirements for the most demanding analyzers
Specifications
35°C |