missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Gas Distribution Tube, Type B
Gas Distribution Tube with lateral bowl.
171.00€ - 201.00€
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Type | Type B |
Diameter (Metric) Inner Tubing | 22 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
16852976
|
ROBU VitraPOR™
19220 |
0 |
171.00€
Pack of 5 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
16882976
|
ROBU VitraPOR™
19223 |
3 |
171.00€
Pack of 5 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
16892976
|
ROBU VitraPOR™
19224 |
4 |
201.00€
Pack of 5 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
16872976
|
ROBU VitraPOR™
19222 |
2 |
171.00€
Pack of 5 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
16862976
|
ROBU VitraPOR™
19221 |
1 |
171.00€
Pack of 5 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
- For fine dispersion of gases in liquids
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
Type B | |
22 mm |